Thermal underwear set
Underwear set
WRKUWEAR-LONGJOHNS/SHIRT-BLACK-XXL
Art.-no. 5359009986
EAN 4053479615882
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
- Technical super underwear that keeps the skin warm and dry even when doing heavy labour: effectively transfers moisture from the skin to the outer layers of clothing.
- Material 100% polyester, 180 g/m².
- A polo neck shirt with zip to protect your neck from the cold.
- Flexible ribbed cuffs and legs.
- An Öko-Tex product. Does not include any harmful pesticide, heavy metal or formaldehyde residue.
- Colour black, red seams.
Product information
Datasheets(X)
Colour | Black |
Size | XXL |
Material | PES - Polyester |
Fabric weight per m2 | 180 g |
Washable at | 40°C |