Thin-walled heat-shrink hose Shrink rate 3:1, with internal adhesive
Heat shrink hose with internal adhesive
SHRINKING TUBE 9,0-3,0 MM 1200MM
Art.-no.
0771009001
EAN 4053479953557
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Flame-retardant (not adhesive)
Product information
Datasheets(X)
Application area
Moisture-resistant insulation of electrical connections, connectors, etc.
Färg | Black |
Diameter | 9 mm |
Diameter (shrunk) | 3 mm |
Längd | 1200 mm |
Sleeve-wall thickness when shrunk | 1.4 mm |
Min./max. temperature conditions | -55 to 110 °C |
Min. shrinkage temperature | 80 °C |
Material | Polyolefin |