Thin-walled heat-shrink hose shrink rate 3:1, with internal adhesive
Heat shrink hose with internal adhesive
SHRINKING TUBE 6,4-2,0 MM 100MM
Art.-no. 0771006409
EAN 4046777449402
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Flame-retardant (not adhesive)
Product information
Datasheets(X)
Application area
Moisture-resistant insulation of electrical connections, connectors, etc.
Colour | Black |
Diameter | 6 mm |
Diameter (shrunk) | 2 mm |
Length | 100 mm |
Sleeve-wall thickness when shrunk | 1 mm |
Dielectric strength | 300 V/mm |
Min./max. temperature conditions | -55 to 110 °C |
Min. shrinkage temperature | 80 °C |
Material | Polyolefin |
Flame-retardant | Yes |