Turnbuckle with hook and eyelet DIN 1480, steel, zinc-plated, blue passivated (A2K)
DIN 1480 steel zinc plated with hook and eyelet
TURNBUCKLES 5X50
Art.-no. 05219550
EAN 4053479913452
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M5 |
Internal diameter of ring (d2) | 8 mm |
Length (l1) | 50 mm |
Internal diameter of hook (h1) | 7.5 mm |
Material | Steel |
Surface | Zinc plated |
Turnbuckle-sleeve diameter | 17 mm |
Form | Open |
Design | With hooks and eyes |
