Turnbuckle with hook and eyelet DIN 1480, steel, zinc-plated, blue passivated (A2K)
DIN 1480 steel zinc plated with hook and eyelet
TURNBUCKLES 8X110
Art.-no. 052198125
EAN 4053479914473
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M8 |
Internal diameter of ring (d2) | 10 mm |
Length (l1) | 195 mm |
Turnbuckle-sleeve length (l2) | 110 mm |
Internal diameter of hook (h1) | 11 mm |
Material | Steel |
Surface | Zinc plated |
Turnbuckle-sleeve diameter | 23 mm |
Form | Open |
Design | With hooks and eyes |
