Twist drill DIN 340 HSS type RN
Twist drill HSS DIN 340 RN point angle 118 degree
DRL-TWST-MET-LONG-DIN340-HSS-D8,5MM





Register now and access more than 125,000 products
- Quicker work progress and a gentler way of working
- Excellent adhesive properties of cooling lubricants and a reduced tendency towards the buildup of material deposits
- Vapour-plated surface
- Product packaging made of 100 % PCR (recycled plastic from household waste), 100 % recyclable
When using the twist drill according to DIN 340, prior drilling of a centring bore is recommended.
Datasheets(X)
For steel
Material to be processed | Steel, Cast iron |
Standard / drilling depth | DIN 340 / 10xD |
Diameter (Ø) | 8.5 mm |
Length (l1) | 165 mm |
Chip flute length (l2) | 109 mm |
Shank diameter | 8.5 mm |
Shank style | Cylindrical |
Surface | Vaporised |
Cutting material | HSS |
Type | RN |
Angle of the tip | 118 Degree |
Service life (points system) | 3 of 4 points |
Drilling speed (point system) | 3 of 4 points |
Bore hole quality (point system) ( ) | 2 of 4 points |
Versatility (points system) | 2 of 4 points |
Drilling behaviour (point system) | 2 of 4 points |
Suitable for drill (points system) | 3 of 4 points |
Suitable for cordless drills (points system) | 3 of 4 points |
Suitable for upright drilling machine (points system) | 3 of 4 points |
Suitable for milling-drilling centre (points system) | 1 of 4 points |
Suitable for tensile strength up to | 1000 N/mm² |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!