Welcome to Würth Latvia For trade customers only

Twist drill bit HSCO DIN 338 type RN

Twist drill bit HSCo DIN 338 type RN
DRL-TWST-MET-DIN338-HSCO-130DGR-D1,0MM

Art.-no. 0626998010

EAN 4046777687071

Individual price display after login
Twist drill bit HSCO DIN 338 type RN

Art.-no. 0626998010

Individual price display after login
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

The drill bit for drilling stainless steel and heat-resistant steels. Also suitable for very general steel applications up to 1200 N/mm² strength and cast iron.

Technical features


  • Tip angle 130°

  • Shape C split point

  • For drilling depths up to approx. 5x diameter

  • 5 % cobalt


Product packaging made of 100 % PCR (recycled plastic from household waste), 100 % recyclable

Notice

The dia. 13.0mm drill shank has been reduced to dia. 12.7mm.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material to be processed

Stainless steel, Steel

Standard / drilling depth

DIN 338 / 4xD

Diameter (Ø)

1.00 mm

Length (l1)

34 mm

Chip flute length (l2)

12 mm

Shank style

Cylindrical

Cutting material

HSCo

Angle of the tip

130

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information