Twist drill bit HSCO DIN 338 type RN
Twist drill bit HSCo DIN 338 type RN
DRL-TWST-MET-DIN338-HSCO-130DGR-D3,8MM
Art.-no. 0626998038
EAN 4046777687224
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
The drill bit for drilling stainless steel and heat-resistant steels. Also suitable for very general steel applications up to 1200 N/mm² strength and cast iron.
Technical features
- Tip angle 130°
- Shape C split point
- For drilling depths up to approx. 5x diameter
- 5 % cobalt
Product packaging made of 100 % PCR (recycled plastic from household waste), 100 % recyclable
Notice
The dia. 13.0mm drill shank has been reduced to dia. 12.7mm.
Product information
Datasheets(X)
Material to be processed | Steel, Stainless steel |
Diameter (Ø) | 3.8 mm |
Shank style | Cylindrical |
Cutting material | HSCo |
Angle of the tip | 130 |