Welcome to Würth Latvia For trade customers only

Twist drill, extra short

Twist drill HSS DIN 1897 extra short
DRL-TWST-MET-SHRT-DIN1897-HSS-D10,0MM

Art.-no. 0635100

EAN 4011231529464

Individual price display after login
Twist drill, extra short

Art.-no. 0635100

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Robust, particularly suitable for hand drills and angle drills
  • Cylindrical extra short

  • Right-hand cutting

  • Tip angle 118°
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For holes in thin-walled materials, e. g. sheet metal, flat and profile iron, bodywork etc.

Material to be processed

Thin sheet steel, Thin-walled steel

Design

Right

Diameter (Ø)

10 mm

Length (l1)

89 mm

Chip flute length (l2)

43 mm

Shank style

Cylindrical

Cutting material

HSS

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information