Welcome to Würth Latvia For trade customers only

Tyre inflator UNIV'AIR®

Tyre inflator Univ'Air
TIRE GAUGE EURODAINU

Art.-no. 071554 053

EAN 4053479947655

Individual price display after login
Tyre inflator UNIV'AIR®

Art.-no. 071554 053

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Standard capacity — for inflating and monitoring air pressure
  • High-strength body made of fibreglass-reinforced thermoplastic material with rubber crash protection on the manometer

  • Watertight manometer with decimal scale dial (1 bar is divided into 10 parts) for easy, accurate reading of values

  • All components are made from corrosion-resistant materials that can also be used outdoors
Notice

Important: The Univ’air device is compliant with AFNOR standard R63-302. Each device comes with a pressure test report for vehicle tyre pressure gauges, which gives the following information:


  • Serial number

  • Precision check

We recommend that you keep this document safe!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Min./max. pressure measuring range

0.8-11 bar

Min./max. temperature conditions

-25 to 40 °C

Product weight (per item)

0.7 kg

Max. pressure measuring range

11 bar

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information