U bolt
Steel zinc plated with nut and washer
U-BOLT M8 DN50 ZN
Art.-no. 0543902060
EAN 4053479925011
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
DN nominal width | DN 50 |
Outer diameter of pipe (ØD) | 60 mm |
Height (H) | 109 mm |
Thread diameter (G) | 8 mm |
Thread length (LG) | 50 mm |
Bracket width (LA) | 80 mm |
Surface | Zinc plated |
Material | Steel |