U-bolt clamp U-bolt clamp, universal
U-bolt clamps, universal
PIPE CLAMP 1 1/2. 38MM
Art.-no. 088309038
EAN 4046777262636
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Sheet metal part with strengthening struts and threaded shackle with nuts, galvanized, consisting of:
Threaded shackle, fully assembled
Product information
Datasheets(X)
Application area
- For mounting silencer systems in vehicle applications (plug connections)
- For universal use (not restricted to type)
Diameter | 38 mm |
Diameter in inches | 1-1/2 in |
Thread type | Metric thread |
Thread diameter | 8 mm |
Material | Steel |
Surface | Zinc plated |