Welcome to Würth Latvia For trade customers only

U-bolt clamp U-bolt clamp, universal

U-bolt clamps, universal
PIPE CLAMP 11/8. 29MM

Art.-no. 088309029

EAN 4046777262674

Individual price display after login
U-bolt clamp U-bolt clamp, universal

Art.-no. 088309029

Individual price display after login
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Sheet metal part with strengthening struts and threaded shackle with nuts, galvanized, consisting of:


Threaded shackle, fully assembled

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • For mounting silencer systems in vehicle applications (plug connections)

  • For universal use (not restricted to type)

Diameter

29 mm

Diameter in inches

1-1/8 in

Thread type

Metric thread

Thread diameter

8 mm

Material

Steel

Surface

Zinc plated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information