Vehicle cable round cable (hose line) FLRYY
Vehicle cable FLRYY, round cable
VEHCBL-BLACK-50V-7X1,5
Art.-no.
07702118
EAN 4046777441390
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Packaged goods
- Nominal voltage: U ~ = 50 V, U- = 60 V
- PVC external sheath, black
- Free of silicone, cadmium and lead
In accordance with/similar to DIN/ISO 6722
Product information
Datasheets(X)
Number of strands | 7 PCS |
Wire cross section | 1.5 mm² |
Nominal cable cross section | 7 x 1.5 mm² |
Colour | Black |
Outer diameter | 8.3 mm |
Min./max. temperature conditions | -40 to 100 °C |