Vibram S3 safety boots
BOOT VIBRAM S3 BROWN 39
Art.-no. M322022039
EAN 4250602133361
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Rugged safety boots with a heat-resistant Vibram outsole which withstands temperatures of up to 300° contact heat for up to 60 seconds. These boots expertly combine comfort and protection.
- Breathable full-grain leather
- Fabric inner lining, anti-bacterial insole
- Plastic protective toe caps, fabric anti-perforation protection
- Non-slip SRC HRO Vibram rubber outsole, standard width 10.5
- Support system in heel area, Vibram
- Approx. 725 g/boot in size 42
Product information
Datasheets(X)
Colour | Brown |
Size | 39 |
Shoe size EU | 39 |
Material of shoes upper | Leather |
Safety category | S3 |
Standards | ISO 20345, SRC , HRO |
Foot width | 10.5 (standard width safety shoes) |
Shoe size UK | 5.5 |