Welcome to Würth Latvia For trade customers only

Vibram S3 safety boots

Safety boots, S3, Vibram
BOOT VIBRAM S3 BROWN 41
MODYF

Art.-no. M322022041
EAN 4250602133385

Prices for customers after login
Vibram S3 safety boots

Art.-no. M322022041

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Rugged safety boots with a heat-resistant Vibram outsole which withstands temperatures of up to 300° contact heat for up to 60 seconds. These boots expertly combine comfort and protection.
  • Breathable full-grain leather

  • Fabric inner lining, anti-bacterial insole

  • Plastic protective toe caps, fabric anti-perforation protection

  • Non-slip SRC HRO Vibram rubber outsole, standard width 10.5

  • Support system in heel area, Vibram

  • Approx. 725 g/boot in size 42
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Brown

Size

41

Material of shoes upper

Leather

Safety category

S3

Standards

ISO 20345, SRC , HRO

Foot width

10.5 (standard width safety shoes)

Shoe size UK

7.5

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information