WÜRTH MODYF PEGASUS softshell jacket
SOFTSHELL JACKET PEGASUS GREY L
Art.-no. M441104002
EAN 4251174748045
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
This softshell jacket has the look of a sporty sweatshirt while ensuring maximum freedom of movement. It also provides elasticated comfort for the wearer.
- Windproof, water-repellent (6000 mm water column), breathable, tear-resistant
- 3 outside pockets, inside, e-Care phone pocket
- Abrasion-resistant material on elbows and shoulders
- Adjustable hood, chin guard
- Elastic hem and cuffs
Product information
Datasheets(X)
Colour | Grey |
Size | L |
Size FR/ES/PT/BE | L |
Material | 100% polyester |
Fabric weight per m2 | 320 g |
Washable at | 40°C |
Care instruction | Do not bleach, Do not iron, Do not dry clean, Do not dry in drum dryer |