Wallet
Wallet
WALLET-80-YEARS-WUERTH
Art.-no. 0WAG004486
EAN 4099618801648
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Gross weight | 17 kg |
Material | Leather |
Height | 10 cm |
Length | 11 cm |
Width | 1.4 cm |