Warning marking adhesive tape
Warning marking adhesive tape
WARNING TAPE 50 MMX 33 M
Art.-no.
0993899103
EAN 4013142339576
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Soft PVC
Abrasion-resistant and elastic carrier material
- Easy to use
- Adheres even to uneven surfaces
Product information
Datasheets(X)
Application area
The optimal solution for a huge range of applications such as marking (of hazards), bundling, holding and sealing
- Black and yellow tape for static items (sharp corners, steps etc.)
- Red and white tape for "Caution: moving item"
Length | 33 m |
Width | 50 mm |
Thickness | 0.16 mm |
Colour | Yellow-black |
Material | PVC - Polyvinyl chloride |