Waxy protection agent
Waxy protection agent 710
PROTECTIVE WAX
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Waxy protection agent that is resistant to moisture for long-term protection outdoors and indoors, also for marine transport.
Self-correcting: small scratches close up on their own.
Does not crack or harden.
Temperature resistance of dry film –48...+250°C
Does not contain any chlorinated or aromatic solvents or silicone. MIL-C16173D-Grade 4
Product information
Datasheets(X)
Contents | 400 ml |
Colour | Light brown |
Corrosion protection period | 2 Years |
Max. temperature resistance | 250 °C |
Min./max. processing temperature | 5 to 30 °C |