Welding cable/starter cable HI-FLEX
Welding cable Hi-flexible
WELDCBL-F.WELDINV-HIFLEX-BLCK
Art.-no. 0770773325
EAN 4053479953434
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Oil-resistant PVC cable
Wire of fine filament annealed copper
Temperature range -30 to +70 °C
Voltage 450/750V
Cable colour black
- 9501 017 565 10mm²
- 0770 773 316 16mm²
- 0770 773 325 25mm²
- 0770 773 335 35mm²
- 0770 773 350 50mm²
- 0770 773 370 70mm²
- 0770 773 395 95mm²
Cable colour red
- 0770 773 416 16mm²
- 0770 773 425 25mm²
- 0770 773 435 35mm²
- 0770 773 450 50mm²
- 0770 773 470 70mm²
- 0770 773 495 95mm²
Product information
Datasheets(X)
Length | 50 m |
Product weight (per item) | 240.000 g |
Cable length | 50 m |
Material | Polyvinyl chloride - PVC soft |