Welding electrode E6013 OMNIA46
WELDELTRD-OMNIA46-2.5X350-110PCS
Art.-no. 9501047389
EAN 5945700004154
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Wire diameter (Ø) | 2.5 mm |
Length | 350 mm |
Weight | 2.1 kg |
Standards | ISO 2560 |
Material | Metal |
Coating of welding electrode | Rutile |
Min. tensile strength | 540 MPa |
Min. longitudinal elongation | 27 % |