Welcome to Würth Latvia For trade customers only

Welding glove TIG SG106

WELDGLOV-TIG-SG106-SZ12

Art.-no. 9501047616

EAN 6418964123378

Individual price display after login
Welding glove TIG SG106

Art.-no. 9501047616

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Size

12

Length

32 cm

Material

Goatskin

Standards

EN ISO 21420:2020, EN 420, EN 407:2004, EN 12477, EN 388:2016+A1:2018

Category

II

Colour

Light grey, Fawn brown

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information