Wheel brush for free-standing machines
Wire brush, round
WHEELBRUSH 150X30 0.30MM
Art.-no.
071469115
EAN 4046777449006
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
NoticeSupplied with reducers
dia. 125 to: 1/2 inch, 5/8 inch
dia. 178-200 to: 13, 15, 16, 19, 20, 7/8 inch, 1 inch
dia. 125 to: 1/2 inch, 5/8 inch
dia. 178-200 to: 13, 15, 16, 19, 20, 7/8 inch, 1 inch
Product information
Datasheets(X)
Application area
The universal brush for all medium-duty brushing work
Diameter x width x drill hole | 150 x 24 x 50 mm |
Usable length of wire | 33 mm |
Wire diameter | 0.3 mm |
Material of wire | Steel |
Max. rotation speed | 6000 rpm |