Wing nut, edged wing shape (American type)
DIN 314 similar steel zinc plated
NUT-WING-SIDIN314-US-(A2K)-M16
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Galvanized steel, blue passivated (A2K)
Product information
Datasheets(X)
CAD data (available after login)
Standards | DIN 314 similar |
Material | Steel |
Surface | Zinc plated |
Form | American type |
Thread type x nominal diameter (D) | M16 |
Wing height (h1) | 31 mm |
Width of wing on nut (e1) | 63 mm |
Wing thickness | 6.5 mm |
Thread type | Metric thread |
RoHS-compliant | Yes |