Welcome to Würth Latvia For trade customers only

Winter protective gloves SG252

PROTGLOV-WNTR-SG252-SZ11

Art.-no. 9501030354

EAN 4741300252114

Individual price display after login
Winter protective gloves SG252

Art.-no. 9501030354

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Size

11

Material of liner

Fleece

Material of coating

Leather

Material

Goatskin

Standards

ISO 21420:2020, EN 388:2016

Colour

Grey

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information