Welcome to Würth Latvia For trade customers only

Wire cup brush Braided steel with M14 connecting thread

Braided wire cup brush steel
Cup brush w.thread 80mm M14 0.50mm

Art.-no. 0714681314

EAN 4046777450798

Individual price display after login
Wire cup brush Braided steel with M14 connecting thread

Art.-no. 0714681314

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Ideal for machining large steel and cast surfaces. For heavy and aggressive brushing work.
  • Efficient machining of large surfaces with high wear resistance thanks to clockwise braiding on the wire cup brush

  • For direct use on angle grinders
Notice
  • Only the bristle tips act on the workpiece. Excessive contact pressure does not improve the result, but it does increase the required drive power and reduces the service life of the brush.

  • For optimal results, use on powerful angle grinders.

  • Always wear safety goggles and protective gloves when working with machine brushes!
Instructions for use (optimising brushing results)
ActionCircumferential speedBrush diameterWire thicknessBristle length
Increase brushing effect
Reduce brushing effect
Brush deburrs
Recommended circumferential speeds for brushing
ApplicationsCircumferential speed [in m/s]
1520253035404550
Deburring 25 - 35
Cleaning welding seams 35 - 45
Removing scale 35 - 45
Polishing 30 - 40
Plastic machining15 - 25
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Removing slag, rust, scale, concrete residue

  • Cleaning welding seams

  • Removing varnish and paint

  • Preparing metal surfaces before painting

  • Metalworking workshops, welding companies, the automotive industry, shipbuilding/shipyards

Diameter (D)

80 mm

Usable length of wire (H)

25 mm

Tool holding device (d)

M14

Wire diameter

0.5 mm

Number of braids

20 PCS

Material of wire

Steel

Design

Braided clockwise

Max. rotation speed

9000 rpm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information