Wire end ferrule with plastic sleeve
Wire end ferrule with plastic sleeve
WENDFER-CU-(J2N)-GREY-4X9
Art.-no. 055700400
EAN 4011231459327
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
According to DIN 46228 Part 4
- Polypropylene insertion funnel
- Made in Germany
Product information
Datasheets(X)
Application area
For fine and very fine-wired conductors, e.g. according to DIN EN 60228 Class 5 and 6
Wire cross section | 4 mm² |
Colour | Grey |
Length (l1) | 16.5 mm |
Sleeve length (l2) | 9.0 mm |
Sleeve inside diameter (d1) | 2.8 mm |
Sleeve-wall thickness (s1) | 0.20 mm |
Internal diameter of insertion funnel (d2) | 4.4 mm |
Wall thickness of insertion funnel (s2) | 0.30 mm |
Max. temperature resistance | 110 °C |
Material | Copper |
Surface | Tin plated |
Halogen-free | Yes |