Welcome to Würth Latvia For trade customers only

Wire rope clamp DIN 741, zinc-plated steel

DIN 741 steel zinc plated
CBLCLMP-5/16-8MM

Art.-no. 0520990516

EAN 4053479917733

Prices for customers after login
Wire rope clamp DIN 741, zinc-plated steel

Art.-no. 0520990516

Prices for customers after login
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Notice

Due to the withdrawal without replacement of the DIN 741 wire rope clamp, it is recommended that wire rope clamp DIN EN 13411-5 is used. From M5 the cable clamp is available as DIN EN 13411-5. For this, see art. no. 052005/0520065/052008/0520010/0520013/0520016/0520019/0520022/0520026/0520030

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Wire rope clamps for cable end connections with minor requirements. For safety requirements, wire rope clamps in accordance with DIN EN 13411-5 must be used.

Instructions

The clamping jaw must always be attached to the loaded part of the rope. Where a thimble is used in the loop design, the first wire rope clamp should be attached directly to the thimble. The distance between the wire rope clamps should be at least one wire rope clamp t. Whereby t is the width of the clamping jaw.

Standards

DIN 741

Material

Steel

Surface

Zinc plated

Suitable for rope diameter (d)

8 mm

Thread type x nominal diameter (d1)

M6

Height (h1)

34 mm

Bolt spacing

16 mm

Width (b1)

22 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information