Welcome to Würth Latvia For trade customers only

Work gloves Winter Wanted

Working glove Winter Wanted
PROTGLOV-WNTR-BLACK-SZ11

Art.-no. 0899402741

EAN 4058794166736

Individual price display after login
Work gloves Winter Wanted

Art.-no. 0899402741

Individual price display after login
Quantity
PU
x 6 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Durable, warm, and flexible work glove.
  • Winter gloves with membrane lining and polyester thermal lining

  • Palm material: water-repellent PU

  • Back made of wear-resistant polyester and flexible spandex

  • Chromium-free

  • Touch screen gloves

  • Sizes: 8 - 12


Cat. 2 EN 388 EN511

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Size

11

Material of liner

Spandex

Material of coating

Polyurethane

Interior finish

Polyester fleece

Standards

EN 388, EN 420, EN 511

Colour

Black

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information