Welcome to Würth Latvia For trade customers only

Work jacket Worker Pro

WRKJAC-WUERTH-PRO-GREY/BLACK-M

Art.-no. 5359022923

EAN 4046777383485

Individual price display after login
Work jacket Worker Pro

Art.-no. 5359022923

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • Dark grey with black accents on the sleeves and red stitching on the pockets

  • Modern and well-fitting

  • Stand-up collar

  • Chest pockets with flap, sleeve pocket with flap

  • Side pockets with snap fasteners, additional pockets inside

  • Rounded and elongated back

  • Pleats on the back

  • Cuffs and hem can be adjusted with snap fasteners

  • Zipper with hook and loop fastening under the protective patch

  • 50 mm reflectors on shoulders and sleeves

  • Special pocket for ID card
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Grey, Black

Size

M

Material

Cotton / polyester

Fabric weight per m2

245 g

Washable at

60°C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information