Work jacket Worker+
Work jacket WORKER
WRKJAC-WORKER+-BLCK-XXL
Art.-no. 5359963026
EAN 4065746500739
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Black coat with dark intermittent reflecting strips
- Reflector strips on shoulders and hem
- Adjustable hook-and-loop fastener at cuffs and hem
- Protective Stand-up collar
- Spacious breast pockets with a flap and a hidden press-button fastening
- Zip-up breast pocket with pen compartments
- ID card pocket
- Breathing mesh material in the armpits
- Side pockets with zips covered with a flap
- Front zip covered with narrow flaps
- Longer and rounded hem at the back
Material
- Main material: 65% polyester, 35% cotton, twill, 235 g/m²
- Insertion cloth material: 100% nylon
Product information
Datasheets(X)
Colour | Black |
Size | XXL |
Material | 65% polyester, 35% cotton |
Fabric weight per m2 | 235 g |
Washable at | 60°C |