Worker Pro winter work trousers grey
Winter bibpants, grey
WRKTRSRS-WINTER-EN342-SZ52
Art.-no.
5359945052
EAN 4046777877410
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
EN 342:2004 (cold protection)
PU coating makes the products of the grey Worker Pro winter range wind and
waterproof, the seams are
not taped.
Material: PU coated 100% polyester, 270 g/m2.
Wadding 100% polyester, 120g/m2
- Removable braces
- Extended back
- Velcro adjustable waist
- Sturdy belt loops + D ring
- Front pockets with zipper
- Back pockets with flap
- Thigh pocket + pen pockets
- Ruler pocket + knife button
- Zippers and snow locks on the leg endings
- Knee pad pockets
- 50mm wide dark grey reflective strips hot pressed onto the legs
- Sizes 42-64
Product information
Datasheets(X)
Colour | Grey |
Size | 52 |
Material | 100% polyester |
Fabric weight per m2 | 270 g |
EN standard | 342 |
Washable at | 60°C |