1-component combination foam PURLOGIC® 65
COMBIFM-1C-PUR65-B2-870ML
Art.-no. 089215240
EAN 4061975928214
Register now and access more than 125,000 products
Good results
Extremely high yield (up to 65 litres when released freely, up to 85 running metres when foamed into joints 2.5 cm in diameter)
Can empties completely
- Less product waste
- Noticeable time and money savings
PU foam can be used all year round
- Can also be used in winter
- No problems with ambient and surface temperatures down to -5°C
High quality PU-foam, building material class B2
- Structurally finer and more homogeneous foam
- Resistant to insects, parasites, mould and fungus
- Extremely resistant to chemicals, heat and ageing
Processable PU foam
- After curing, the PU foam can be plastered, painted over and bonded
- Sound insulation value tested by IFT Rosenheim
- RST value w 59 dB
The foam expands to twice its size after application. After application, all parts of the foam gun covered with PU foam must be cleaned with a special cleaner before the foam hardens on the gun. If the can was not emptied completely, it must not remain attached to the gun for longer than a week. Remove any fresh splashes of foam using the cleaner. Cured foam can be removed with the special cleaner. The product does not adhere to polyethylene, PTFE, silicon, bitumen or surfaces treated with release agents. Does not contain formaldehyde. Although the technical information reflects the tests we have conducted and our experiences, they must all be considered examples only. They should be confirmed by thorough practical tests before any application. They do not relieve the purchaser of the responsibility to first test the suitability of our products for the intended application.
Datasheets(X)
Fills, insulates, seals and bonds. Can be applied to plaster, cement, marble, stone, hard PVC, plastic, metal and wood
The surfaces must be clean and free from dust, grease and oil. The can must be shaken well before use at least 20/30 times. The optimum temperature for processing and can is +20°C. Important: the surfaces must be moistened with water before applying the foam. Each individual layer of foam must be moistened during and after application. When dampened sufficiently, the foam may extend by up to 30%. In this way, complete surface adhesion, full cell expansion and complete hardening at full depth are ensured.
Chemical basis | Single component polyurethane |
Colour | Beige |
Smell/fragrance | Characteristic |
Moulded density | 14 kg/m³ |
Conditions for moulded density | at 20°C and 60% relative humidity |
Tack-free after | 10 min |
Conditions for being tack-free | at 20°C and 60% humidity |
Can be cut after | 25 min |
Conditions for ability to cut | at 20°C and 65% relative humidity at 30-mm adhesive line |
Full resilience | 5 h |
Conditions for full resilience | at 30-mm adhesive line, 20°C and 65% relative humidity. Varies according to external influences. |
Min./max. surface processing temperature | 5 to 35 °C |
Min./max. ambient processing temperature | 0 to 45 °C |
Min. ambient processing temperature | 0 °C |
Max. ambient processing temperature | 45 °C |
Min. processing temperature for can | 20 |
Max. processing temperature for can | 25 |
Min. surface processing temperature | 5 °C |
Max. surface processing temperature | 35 °C |
Min. temperature resistance | -40 °C |
Max. temperature resistance | 90 °C |
Building material class | E - Normally inflammable |
Building material class conditions | in accordance with DIN EN 13501-1 |
Yield (volume) approx. | 67 l |
Conditions for yield | Tested in accordance with Würth test methods |
Contents | 870 ml |
Weight of content | 893 g |
Shelf life from production | 18 Month |
Conditions to maintain shelf life from production | at 5°C to 25°C |