T-shirt Dry
WRKSHIRT-(DRY-T)-WHITE-XXL
Art.-no. 5359020306
EAN 4056807026886
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Transfers moisture from the skin to the fabric where it evaporates quickly
- Available in black and orange
- Material 100 % polyester, 140 g/m²
- UPF 40+ UV protection
- Men’s sizes – black XS to 3XL, black XS product code 9999 083 956. Orange XS to 2XL, orange XS product code 9999 083 957
- Women’s sizes XS to 2XL in mail order, black product codes 9999 083 944 to 949, orange product codes 9999 083 950 to 955
Product information
Datasheets(X)
Colour | White |
Size | XXL |
Material | PES - Polyester |
Fabric weight per m2 | 160 g |
Washable at | 60°C |