ASSY® 3.0, blue zinc plated Chipboard screw
ASSY steel zinc plated FT countersunk head AW
ASSY COUNT.SUNK CHP BRD SCR ZN 5X60
Art.-no.
01515 60
EAN 4011231205238
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Universal use in furniture construction, interior finishing, shopfitting and timber construction.
Zinc plated, blue passivated steel, full thread, countersunk head, AW recess
Connects the wood instead of splitting it
AW recess for more power
- Optimal power transmission
- Excellent tight fit
- Quick find
- Secure screw positioning
- Almost no cam-out
- No wobbling
- No damage to surface coat of screw
- Only 5 bit sizes for diameters 3.0 to 12.0 mm
Milling shank: the "auxiliary motor" for lower force
- Reduction of the screw-in and head countersinking torque, especially with long screws
- Protection of screw-in tools
- From diameter = 5 mm, L = 70 mm
Asymmetrical thread for increased speed
- Low screw-in torque
- High over-turning force
- Faster screwing in than conventional chipboard screws
Ring/counter thread - less tendency of the wood to split, very few blow-outs
- Minimal splitting forces, especially when screwing in at edges
- Reduction of the screw-in torque
- Blow-outs are avoided to a high degree thanks to the punching effect of the ring thread
- Ring thread: 3.0-4.5 mm
- Counter thread: 5.0-12.0 mm
NoticeThe screws are not suitable for outdoor use or for rooms subject to short-term or continuously high humidity levels! Please use ASSY 3.0 A2 stainless steel screws in these cases. Würth timber construction software can be used to dimension ASSY screws with a diameter of more than 5 mm. To attach metals to wood, machine a precise cut-out in the metal tab. ASSY 3.0 chipboard screws are optimised for use in engineered wood. Use in plastic anchors may cause a reduction in the admissible load. Therefore, we recommend only using screws without optimised thread tips (drill tip, counter thread, ring thread, serrated edge, self-clearing groove etc.) in plastic anchors, e.g. Würth ASSY D, prefix number 0151 (countersunk head) and prefix number 0153 (pan head).
ETA-11/0190
When using these screws, the ETA-11/0190 specifications must be observed.
Product information
Datasheets(X)
Application areaUniversal use in furniture and timber construction to screw two components made from wood or metal into wood.
InstructionsScrew-in angle 0° to 90°. For softwood or engineered wood made from softwood, the screw connection is made without pre-drilling. To reduce the edge distances, a pre-drilled hole can be made according to the core diameter. When screwing into hardwood, pre-drill according to ETA-11/0190.
![]() | |
Nominal diameter (d) | 5 mm |
Length (l) | 60 mm |
Internal drive | AW25 |
Material | Steel |
Surface | Zinc plated |
Product weight (per item) | 5.258 g |
