Welcome to Würth Latvia For trade customers only

Additional headlight LED BULLBOY AGRILINE

ADDLHDLGHT-BULLBOY-AGRILINE

Art.-no. 9501047687

EAN 6438255051098

Individual price display after login
Additional headlight LED BULLBOY AGRILINE

Art.-no. 9501047687

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Design

Rectangle

Width

165 mm

Height

105 mm

Cable length

0 mm

Power rating

40 W

Nominal voltage

13.7 V

IP protection class

IP 68

Number of LEDs

6 PCS

Form

Rectangular

Colour of light

Warm white (WW)

Min./max. nominal voltage

9 / 32 V

Depth

80 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information