Carbine hook
FIRE BRIGADE SNAP HOOK 100X10 A4
Art.-no. 0524010011
EAN 4058794350081
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Acid-resistant fire snap hook for various fastening and suspension applications.
- Acid-resisting steel (A4)
- Uncoated
Product information
Datasheets(X)
![]() | |
Length (l1) | 100 mm |
Thickness (d3) | 10 mm |
Internal diameter (d1) | 10 mm |
Internal diameter 2 (d2) | 15 mm |
Max. load capacity | 350 kg |
Standards | DIN 5299 |
Form | C |
Material | Stainless steel A4 |
Surface | Plain |
RoHS-compliant | Yes |
