Distance screw wood TX25, sharp tip
ADJUST SCREWS TX25 6X120
Art.-no. 023436 120
EAN 4058794057539
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Countersunk electro-galvanized screw for adjusting the distances of the wooden pieces to be attached
- Partially threaded
- Thread under the head for adjustment
Product information
Datasheets(X)
Nominal diameter (d) | 6 mm |
Length (l) | 120 mm |
Head type | Raised countersunk milling head |
Head diameter (dh) | 12 mm |
Internal drive | TX25 |
Thread type | Wood screw thread |
Thread design | Partial thread with underhead thread for adjusting |
Thread length (lg) | 80 mm |
Material | Steel |
Surface | Zinc plated |
RoHS-compliant | Yes |