MultiFit Dry winter glove
PROTGLOV-WNTR-(MULTIFIT-DRY)-SZ10
Art.-no. 0899405610
EAN 4056807479309
Register now and access more than 125,000 products
Good heat insulation
Fluid-repellent and breathable
Full-surface coating made from very flexible, breathable natural latex foam
Excellent grip in wet and dry conditions
Additional coating on the palm of the hand with particularly slip-proof micro-textured surface.
Easy and quick to put on and take off
Comfortably wide cuff and rip-tape fastening
Maximum comfort
Soft, heat-insulating polyester fabric backing combined with breathable, flexible natural rubber latex coating
Datasheets(X)
- Activities in wet and cold work environments
- Assembly, workshop work and mechanic's tasks
- Repair and maintenance work
Size | 10 |
Gauge | 13 |
Material of liner | Polyester |
Material of coating | Natural latex |
Standards | EN 388, EN 420, EN 511 |