Welcome to Würth Latvia For trade customers only

Earthing magnet

ERTHMAGN-F.ELWELDDEV-600A-75X110MM

Art.-no. 0984360265

EAN 4046777715071

Individual price display after login
Earthing magnet

Art.-no. 0984360265

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Grounding magnets for welding equipment, maximum current 600 A. Round and rectangular models. The round model is also suitable for dent pullers.

The grounding magnet for welding equipment offers an easy and safe way to ground welding cables. A maximum current of 600 A ensures efficient welding performance. You can choose between two models: round, diameter 120 mm, and rectangular, size 75x110 mm. The round model is also suitable for dent pullers and features a double swivel function that prevents cable tangling.



  • Grounding magnets for welding equipment

  • Maximum current 600 A

  • Two models: round and rectangular

  • Round model diameter 120 mm

  • Rectangular model size 75x110 mm

  • The round model is also suitable for dent pullers

  • The round model also features a double swivel function that prevents cable tangling
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

110 mm

Type description

rectangular

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information