Economic bomber jacket
Bomber jacket Economic
WORK JACKET ECONOMIC GREY/RED XS
Art.-no. M401320010
EAN 4251596858933
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Economic bomber jacket with comfortable stretch inserts that provide optimal comfort through their underarm ventilation
- Stretch inserts at the back for enhanced comfort and freedom of movement
- 2 outer pockets, 2 breast pockets
- Underarm ventilation
- Würth MODYF logo on left arm
Product information
Datasheets(X)
Colour | Grey, Red |
Size | XS |
Material | 65% polyester, 35% cotton |
Fabric weight per m2 | 245 g |