Food grade hose Tubclair
Food grade transfer hose Tubclair, liquids/gases
HOSE-FD-TUBCLAIR-PVC-10X14MM-L50M
Art.-no. 5970104010
EAN 4053479990040
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Clear, non-reinforced PVC hose for the transfer of liquids and gases.
Construction: Soft and clear PVC plastic, food grade, phthalate-free, FDA-approved
Operating temperature: -15...+60°C
Marking: Tubclair AL — production number
Notes: Food grade
Notice
Food grade.
Product information
Datasheets(X)
Internal diameter | 10 mm |
Wall thickness | 2 mm |
Material | PVC - Polyvinyl chloride |
Min./max. temperature resistance | -15 to 60 °C |
Colour | Transparent |