Hard metal bit
Impact drill bit cyl. shank, tungsten carbide tip
HARD METALL DRILL 4,0 MM
Art.-no. 0637999040
EAN 4025691088850
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
For drilling concrete, rock and brick surfaces with a hammer drill.
Suitable for long bits.
Suitable for long bits.
Product information
Datasheets(X)
Diameter (Ø) | 4.0 mm |
Length | 75 mm |
Working length | 38.00 mm |
Shank diameter | 4.0 mm |