Welcome to Würth Latvia For trade customers only

LED number plate light E-LINE DUO STRANDS

LGHT-LIC.PLATE-E-LINE-DUO-STRANDS

Art.-no. 9501047758

EAN 7323030193942

Individual price display after login
LED number plate light E-LINE DUO STRANDS

Art.-no. 9501047758

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Lamp type

LED

Number of LEDs

16 PCS

Cable connection

Deutsch DT

Cable length

250 cm

Min./max. nominal voltage

9 / 36 V

Power rating

110 W

Width

535 mm

Height

154.40 mm

Depth

36 mm

Approval mark

ECE-R10

IP protection class

IP 69K/IP 68

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information