MIG/MAG handle LGS3 360 G
WELDTRCH-MIG/MAG-(LGS3 360 G)-L3M
Art.-no. 9501023273
EAN 3432730068017
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Length | 3 m |
Thread type | Euro thread |
EN standard | 60974-7 |
Material | Acrylonitrile butadiene styrene/rubber |
Suitable for max. wire diameter | 1.6 mm |
Max. mixed gas M21 welding current | 330 A |