Welcome to Würth Latvia For trade customers only

Oil/air hose, 10 bar, AW-PRO

OIL-/AIRHOSE 10BAR 8X14MM, AW-PRO

Art.-no. 5970226008

EAN 4058794170696

Individual price display after login
Oil/air hose, 10 bar, AW-PRO

Art.-no. 5970226008

Individual price display after login
Quantity
PU
x 50 m

Exclusively for trade customers

Register now and access more than 125,000 products

General-purpose hose for oils and fuels.

Oil and fuel hose (E5, E10 and B20) for general use, also well suited for compressed air in oily conditions.
Must not be used in vehicle fuel lines.



  • Inner cover: black, smooth NBR

  • Reinforcement: synthetic textile

  • Outer cover: black, synthetic, weather- and oil-resistant

  • Working/burst pressure: 10–40 bar

  • Operating temperature: -40...+100°C
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Internal diameter (ID)

8 mm

Outer diameter (AD)

14 mm

Colour

Black

Max. operating pressure

10 bar

Min. temperature resistance

-40 °C

Max. temperature resistance

100 °C

Length

50 m

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information