For detailed information, other images and documents, please select individual articles from the following table.
Oil/air hose, 10 bar, AW-PRO
General-purpose hose for oils and fuels.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Oil and fuel hose (E5, E10 and B20) for general use, also well suited for compressed air in oily conditions.
Must not be used in vehicle fuel lines.
- Inner cover: black, smooth NBR
- Reinforcement: synthetic textile
- Outer cover: black, synthetic, weather- and oil-resistant
- Working/burst pressure: 10–40 bar
- Operating temperature: -40...+100°C
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!