Welcome to Würth Latvia For trade customers only
3/4" bit holder
3/4" bit holder - 1
3/4" bit holder - 2
3/4" bit holder - 3

For detailed information, other images and documents, please select individual articles from the following table.

3/4" bit holder

High-quality power bit adapter with 3/4" drive ensures efficient power transmission. 16 mm bit drive connection ensures durability and reliability.
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
This 3/4" bit holder provides secure fastening for power bits. The 16 mm bit drive connection allows easy and quick switching between different tools. The product is designed as a tool for use with machines or equipment, providing the user with safety and ease of use in every application.



  • Power bit adapter with 3/4" drive

  • Bit drive connection 16 mm