For detailed information, other images and documents, please select individual articles from the following table.
Additional LED light Impulse
LED auxiliary light W-Light Impulse – top-class performance for demanding use
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
LED auxiliary light W-Light Impulse delivers top-class performance and ease of use in a stylish design, making it a perfect choice for demanding applications. Its advanced features ensure quality and reliability in all situations, whether used with a tool, machine or device. The auxiliary light improves visibility and safety, so you can rely on it in any situation.
This slimmest bar light on the market has a frameless design. It is a perfect choice for tight spaces and discreet installations, for example on the front grille or behind it. Versatile fastening options and a long power cable facilitate installation.
- 5,700K, 12,000 lm theoretical light output, 7,600 lm measured light output
- 1 lux @ 401 m, power consumption 5.98 A @ 13.7 V, 2-pin DT connector
- ECE-R112
- ECE-R10
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!